GSH 7 VC SDS-Max Professional Demolition Hammer 1500W 110V - BSH611322060

Order Code: ZT4037860S

£899.99 Inc VAT (20%)


Description

This Bosch GSH 7 VC SDS-Max Professional Demolition Hammer for horizontal chiselling in concrete and stone. Built for durability, featuring robust metal components. Furthermore, its powerful motor enables the delivery of an outstanding 13 J of impact energy for fast chiselling and a high material removal rate. Automatic Lock-on button, Constant Speed, Restart Protection, Speed Selection, Vario-Lock, and Vibration Control allow for effortless and continuous work in time-intensive applications. Its perfect power-to-weight ratio enables it to perform a variety of SDS-Max applications. Supplied with: 1 x SDS-Max RTec Speed Pointed Chisel 400mm, 1 x Auxiliary Handle, 1 x Grease Tube, 1 x Machine Cloth and 1 x Carrying Case. Specifications: Voltage: 110V. Tool Holder: SDS-Max. Input Power: 1, 500W. Impact Rate: 1, 390-2, 700/bpm. Impact Energy: 13 Joules. Weight: 8.3kg.

See full description
Specifications for GSH 7 VC SDS-Max Professional Demolition Hammer 1500W 110V - BSH611322060
  • Supply Voltage
    110V
  • Type
    SDS Max
  • Power Source
    Corded 110v
  • Input Power
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome