0
1

HK0500/1 550W SDS-Plus Power Scraper 110V

Order Code: ZT1043835P

£419.99 Inc VAT (20%)


Description

The Makita HK0500 single speed variable, SDS+ power scraper is fitted with a 550w motor and a constant speed under load feature, the HK0500 delivers a maximum of 3500 blows per minute with a joule punch rating of 1.8 joules.

Weighing a mere 3.2kg this machine is ideal for long continuous applications of chiselling whether its removing tiles from walls or floors or for removing plaster and render.

See full description
Specifications for HK0500/1 550W SDS-Plus Power Scraper 110V
  • Contents
    HK0500 SDS-Plus Power Scraper
    Scaling Chisel
    Carry Case
  • Power Rating
    550W
  • Size & Weight
    Length 468mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Maximum Impact Energy
    1.8J
  • Blows per Minute
    3500
  • Model Number
    HK0500
  • Shank
    SDS+
  • Noise/ Vibration Information
    Sound Pressure Level (Lpa) 83 dB(A)
    Sound Uncertainty (K) 3 dB(A)
    Vibration Emission 1.5 m/s²
    Vibration Emission (Chisling) 9.5 m/s²
    ound Power Level (Lwa) 94 dB(A)
  • Supply Voltage
    110V
  • Weight
    3.2kg
  • Length
    468mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome