Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Demolition Hammers
HM0810T 17mm A/F Hex Demolition Hammer 900W 240V
By Makita
Order Code:
ZT2422663S
£439.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
439.99
https://www.zoro.co.uk/shop/tools-and-machining/demolition-hammers/hm0810t-17mm-a-f-hex-demolition-hammer-900w-240v/p/ZT2422663S
Add to quotation
View all Demolition Hammers
Description
1 x Makita HM0810T 17mm A/F Hex Demolition Hammer 900W 240V Version.
Specifications
Specifications for HM0810T 17mm A/F Hex Demolition Hammer 900W 240V
Supply Voltage
240V
Type
Hex
Weight
6kg
Impact Energy
8.5J
Power Source
Corded 240v
Input Power
900W
Impact Power
8.5J
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome