HM0870C SDS Max Demolition Hammer 1100W 110V MAKHM0870CL

Order Code: ZT2422665S

£459.99 Inc VAT (20%)


Description

The Makita HM0870C SDS Max Demolition Hammer is fitted with electronic speed control for maximum productivity and long-life carbon brushes for maximum output. It has a hammer only action and has been developed for SDS Max Bits. The tool is fitted with a variable speed trigger for more control and has been double insulated for added safety. Supplied with 1 x Bit Grease, 1 x Side Handle, 1 x Carry Case. Specification Input Power 1,100W Impact Rate 1,100-2,650/bpm Impact Energy 7.6 joules Weight 5.1kg All vibration figures quoted are Tri-axial to EN 60745 2006. Vibration Chiselling 11m/sec Vibration K Factor 1.5m/sec Noise Sound Power 98 dBA Noise Sound Pressure 87 dBA Noise K Factor 3 dBA Makita HM0870C SDS Max Demolition Hammer 110V Version

See full description
Specifications for HM0870C SDS Max Demolition Hammer 1100W 110V MAKHM0870CL
  • Supply Voltage
    110V
  • Product Type
    SDS Max
  • Power Source
    Corded 110v
  • Impact Energy
    7.6J
  • Type
    SDS Max
  • Input Power
    1100W
  • Weight
    5.1kg
  • Impact Power
    7.6J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome