0
1

HM0871C/1 110V Sds-Max Avt Demolition Hammer In Carry Case. 110V

Order Code: ZT3813549S

£539.99 Inc VAT (20%)


Description

The Makita HM0871C offers high durability and excellent demolition Performance. Anti-vibration technology ensures extra-low vibration performance, the active dynamic vibration absorber shifts air pressure in crank room and barrel room, which "actively" controls the balancer to move in the opposite direction to the piston. The vibration absorbing grip is spring loaded with a hinge. Adapted for SDS-MAX bits.

Intended use
The tool is intended for chiselling work in concrete, brick, stone and asphalt as well as for driving and compacting with appropriate accessories

Features:
• Lightweight design is achieved by lightening barrel portion for better handling and higher manoeuvrability.

• Easy to hold barrel design.

• One-touch sliding chuck for easy bit changes (Adapted for SDS-MAX bits).

• 12 bit angle settings.

• Increased repairability obtained by using ingenious brush holder for simplified wiring.

• Extended service life of carbon brush.

• Variable speed control dial.

• LED service light that indicates when to replace carbon brush.

• LED power light that indicates trouble with the electric circuit.

• Soft start for suppression start-up reaction.

• Constant speed control.

See full description
Specifications for HM0871C/1 110V Sds-Max Avt Demolition Hammer In Carry Case. 110V
  • Shank
    SDS-Max
  • Power Rating
    1, 100W
  • Length
    468mm
  • Supply Voltage
    110V
  • Weight
    5.6kg
  • Maximum Impact Energy
    8.1J
  • Blows per Minute
    3650
  • Model Number
    HM0871C
  • Noise/ Vibration Information
    Sound Uncertainty (K) 3 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome