Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Demolition Hammers
HM1214C SDS Max Avt Demolition Hammer 1500W 110V
By Makita
Order Code:
ZT2422821S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/tools-and-machining/demolition-hammers/hm1214c-sds-max-avt-demolition-hammer-1500w-110v/p/ZT2422821S
Add to quotation
View all Demolition Hammers
Description
1 x Makita HM1214C SDS Max AVT Demolition Hammer 110V Version
Specifications
Specifications for HM1214C SDS Max Avt Demolition Hammer 1500W 110V
Supply Voltage
110V
Power Source
Corded 110v
Impact Energy
19.9J
Weight
11.7kg
Type
SDS Max
Input Power
1500W
Impact Power
19.9J
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome