HM1317C 30mm Hex AVT Demolition Hammer 1510W 110V MAKHM1317CL

Order Code: ZT2422826S

£1,099.99 Inc VAT (20%)


Description

The Makita HM1317C Demolition Hammer offers high durability and excellent demolition performance. Suppression of motor speed during no load reduces vibration of the tool body. The unique Makita AVT Anti-Vibration Technology design employs the pneumatic pressure created in the drill's hammer piston chamber, to move a counter balance in the opposite direction, reducing the impact vibrations at the steel point. This dramatically reduces vibration. Supplied with 1 x Bull Point, 1 x Side Handle and 1 x Carrying Case. Specification Input Power 1,510W No Load Speed 730-1,450/min. Impact Energy 21 joules Shank Size 30mm Weight 17kg Vibration Chiselling 8.5 m/sec. Vibration K Factor 1.5 m/sec Noise Sound Power 101 dB(A). Noise Sound Pressure 81 dB(A). Noise K Factor 2.4 dB(A).

See full description
Specifications for HM1317C 30mm Hex AVT Demolition Hammer 1510W 110V MAKHM1317CL
  • Supply Voltage
    110V
  • Power Source
    Corded 110v
  • Impact Energy
    21.0J
  • Weight
    17kg
  • Type
    Hex
  • Input Power
    1510W
  • Impact Power
    21.0J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome