0
1
2

TE-DH 50 SDS Hex Demolition Hammer 1700W 240V EINTEDH50

Order Code: ZT1460979S

£349.99 Inc VAT (20%)


Description

The Einhell TE-DH 50 SDS Hex Demolition Hammer is suitable for heavy demolition work tackled as a DIY project, the ideal tool for keen DIY enthusiasts. Robust and durable in construction, the demolition hammer is designed for demanding continuous operation. Carbon brushes, which switch off automatically, also prevent malfunctions and afford additional protection for the TE-DH 50. The soft start function guarantees safe operation. Fitted with a vibration-cushioned main handle for low-vibration operations. The additional handle on the TE-DH 50 is designed to allow adjustment through 180 in the vertical direction and 360 horizontally, so the demolition hammer can be adapted flexibly to any working position. Its SDS hex tool chuck (30mm) allows for fast and problem-free tool changes. The robust 4m rubber cable provides the greatest possible mobility. Supplied with 1 x Pointed Chisel, 1 x Flat Chisel, 1 x Machinery Towel and 1 x Practical Transport and Storage Trolley. Specification Tool Holder 30mm SDS Hex Input Power 1,700W Impact Rate 1,800/bpm Impact Power 50 joules Power Cord 4m Weight 18.37kg

See full description
Specifications for TE-DH 50 SDS Hex Demolition Hammer 1700W 240V EINTEDH50
  • Weight
    18.37kg
  • Supply Voltage
    240V
  • MFR Part No.
    EINTEDH50
  • Type
    Hex
  • Power Source
    Corded 240v
  • Impact Energy
    50.0J
  • Input Power
    1700W
  • Impact Power
    50.0J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome