0
1

010410 Dial Measure Torque Wrench 1/2" SQR 20-100N.M/14-70LBF.FT

Order Code: ZT3588567S

£479.99 Inc VAT (20%)


Description

Precision engineered for maximum torque measurement, the Dial Measure Torque Wrench is consistently reliable during torque application.

Features and Benefits
• Provides quick and easy torque measurements
• Measures both metric and imperial units in both directions
• Easy-to-read dial with memory pointer keeps the final torque for checking

Typical Applications
• Maintenance and repair
• Quality control
• Manufacturing
• Automotive
• Aerospace
• Electronics
• Military

Standards
• EN ISO 6789

See full description
Specifications for 010410 Dial Measure Torque Wrench 1/2" SQR 20-100N.M/14-70LBF.FT
  • MFR Part No.
    3108597
  • Torque Range
    20 to 100Nm
  • Accuracy
    +/-3%
  • Drive Shape
    Square
  • Torque Wrench Type
    Dial Indicating
  • Drive Size
    1/2in
  • Maximum Torque
    100 NmNm
  • Minimum Torque
    20 NmNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome