0
1

010520 CDS400S Dial Indicating Wrench

Order Code: ZT3609685S

£649.99 Inc VAT (20%)


Description

Dial Measuring Torque Wrenches BDS are suitable for use by operators of any skill level. The ease of use and robust design ensures minimal risk of tool damage. Clockwise and anticlockwise measurements are possible with double ended ratchet as standard.

Specifications for 010520 CDS400S Dial Indicating Wrench
  • Torque Range
    80 to 400Nm
  • Drive Shape
    Square
  • Torque Wrench Type
    Dial Indicating
  • Drive Size
    1/2in
  • Minimum Torque
    80 NmNm
  • Maximum Torque
    400 NmNm
  • MFR Part No.
    10520
  • Accuracy
    �3%
  • Overall Length
    710mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome