2608602201 Standard for Ceramic Diamond Cutting Disc 115mm

Order Code: ZT3447156S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Bosch 2608602201 Standard For Ceramic Diamond Cutting Disc 115mm
The Bosch 2608602201 Diamond Cutting Disc is designed for use on ceramic and tile. You can exact accurate cutting results in all types of tile thanks to its continuous cutting rim.

Features:
To be used with an angle grinder
This diamond cutting disc is suitable for cutting ceramics, porcelain, tile and fine stoneware
Specification:
Diameter: 115mm
Cutting width: 1.6mm

See full description
Specifications for 2608602201 Standard for Ceramic Diamond Cutting Disc 115mm
  • Diameter
    115mm
  • Product Type
    Diamond Cutting Disc
  • Cutting Width
    1.6mm
  • Material
    Ceramic
    Porcelain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome