8406/1 13mm Diamond Percussion Core Drill 240v

Order Code: ZT3944641S

£469.99 Inc VAT (20%)


Description

Max in Steel: 13mm
Max in Wood: 30mm
Max in Masonry: 20mm
Max Dry Diamond Core: 152mm
Blows per minute: 0-22,500bpm
No Load Speed: 0-1,500rpm
Input wattage: 850w
Net Weight: 3.5kg

Standard Equipment:
Drill Chuck, Chuck Key and Side Handle.

See full description
Specifications for 8406/1 13mm Diamond Percussion Core Drill 240v
  • Masonry Drilling Capacity
    20mm
  • Power Rating
    850W
  • Maximum Chuck Capacity
    13mm
  • Special Features
    Rubber Coated Grip
    All Metal Gearbox
    Mechanical Safety Clutch
    Variable Speed
  • Overall Length
    400mm
  • Maximum No Load Speed
    1, 500rpm
  • Overall Width
    290mm
  • Overall Height
    150mm
  • Maximum Core Drilling in Masonry
    152mm
  • Wood Drilling Capacity
    30mm
  • Weight
    3.5kg
  • Chuck Type
    Keyed
  • Blows Per Minute
    22, 500bpm
  • Steel Drilling Capacity
    13mm
  • Supply Voltage
    240V
  • Model No.
    8406/2