8406C/1 - 13mm 1400W Diamond Core and Hammer Drill -110V

Order Code: ZT1028334X

£649.99 Inc VAT (20%)


Description

The Makita® Diamond range of 13mm core drills is designed to dampen vibration in the rear handle when in use for comfort and convenience of the user. The drill offers strong percussion action for creating clean-cut holes and rotary action through tiles, marble, concrete and brick.

Features and Benefits
• Unlike many diamond drills, this design has been manufactured to withstand the harsh conditions of job sites, making it ideal for a huge range of environments
• Ideal for cutting smooth holes in tough materials such as marble, tiles, concrete and brick
• The rear handle is designed to absorb vibration when in use for comfort of the user
• The high-quality industrial motor allows the user to drive larger diamond cores of up to 152mm
• Torque limiter prevents injury should the tool snag

Typical Applications
• Made for heavy-duty use on materials such as concrete, brick and marble

See full description
Specifications for 8406C/1 - 13mm 1400W Diamond Core and Hammer Drill -110V
  • Contents
    Depth Stop
    Side Handle
    Chuck Key
    Carry Case
  • Chuck Capacity
    1.5 to 13mm
  • Noise/ Vibration Information
    Noise K factor 3 dB(A)
    Vibration K factor 1.5 m/sec²
    Vibration: Drilling 3.5 m/sec²
    Noise sound pressure 101 dB(A)
    Noise sound power 112 dB(A)
    Vibration: Hammer Drilling 10 m/sec²
  • Available Operation Modes
    Rotation & Hammer
    Rotation Only
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    4.5kg
  • Chuck Type
    Keyed Chuck
  • Power Rating
    1,400W
  • Supply Voltage
    110V
  • Blows per Minute
    H: 28,800 - 64,000
    L: 14,400 - 32,000
  • No Load Speed
    H:1,800 - 4,000rpm
    L: 900 - 2,000rpm
  • Capacity
    Wood 35mm
    Dry Diamond Core Drill 152mm
    Steel 13mm
    Masonry 20mm
  • Noise / Vibration Information
    Vibration, Drilling 3.5 m/sec²
    Noise K factor 3 dB(A)
    Vibration K factor 1.5 m/sec²
    Noise sound power 112 dB(A)
    Noise sound pressure 101 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome