0
1

CP1117P26 Atex 3/8in (10mm) Drill - Atex

Order Code: ZT5115486S

£629.99 Inc VAT (20%)


Description

Experience unparalleled performance with the CP1117 pneumatic drill, designed for industrial production and intensive duty applications. It combines power, durability, and precision to meet the demanding needs of manufacturing professionals. With its high-power 1hp (750W) motor, this drill delivers exceptional performance without compromising on user comfort. The compact CP Ergo Wings body design ensures optimal ergonomics, allowing for extended use with minimal strain.

• High-Power Performance: 1hp (750W) motor delivers exceptional drilling power
• Ergonomic Design: Compact CP Ergo Wings body reduces operator fatigue
• Precise Control: Teasing throttle handle for superior drilling accuracy
• Low Noise and Vibration: Enhanced comfort for extended use
• Durable Construction: Built to withstand intensive duty in industrial settings

See full description
Specifications for CP1117P26 Atex 3/8in (10mm) Drill - Atex
  • Product Type
    Pneumatic Drill
  • Power Source
    Pneumatic