Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Files and Rasps
Diamond Files
140MM (5.5") Three Square Diamond Needle File Medium
By Senator
1 Review
Order Code:
ZT1031497X
Copy
£1.75
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.75
0%
20 - 49
£1.68
4%
50 - 99
£1.61
8%
100 - 199
£1.54
12%
200 +
£1.47
16%
1
Add to basket
Get it by
Tue, 29th Apr
In Stock
GBP
1.75
https://www.zoro.co.uk/shop/tools-and-machining/diamond-files/140mm-5-5-inch-three-square-diamond-needle-file-medium/p/ZT1031497X
Add to quotation
Schedule an order and save 5%
View all Diamond Files
Description
14cm Three square diamond needle file with medium grain size.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 140MM (5.5") Three Square Diamond Needle File Medium
Grain
150(Medium Grain)
Handle Material
Soft Touch Foam Rubber
Overall Length
140mm
Type
Three Square
Product Type
Diamond Files
Type of Cut
Smooth