1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Files and Rasps/
  5. Diamond Files
Half Round Diamond Files

Half Round Diamond Files


See all variants from
£1.79Inc VAT (20%)
Up to 10% off
See all variants from £1.79

Description

Half Round Diamond Needle File 16cm.
Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh.

Features and Benefits
• Solution to finishing problems where material hardness makes conventional files ineffective
• Extremely Durable - Plated with finely selected diamond powder
• Non-slip grip handle

Typical Applications
• Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.

See full description

Feature Attributes

Handle Material:
Plastic
Weight:
10 g
Type:
Half Round
Overall Length:
160 mm
Product Type:
Diamond File
Type of Cut:
Smooth