115mm x 10mm x 22.23mm Pro General Construction Materials Diamond Blade

Order Code: ZT4948269S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Abracs Gcm-Pro Diamond Blade 115x10x22 115mm x 10mm x 22.23mm PRO General Construction Materials Diamond Blade Pro-line General Construction Materials Diamond Blades are designed for maximum performance and long life. The 10mm angled turbo segments and narrow gullets reduce the chance of segment loss & make this blade one of the fastest cutting general purpose blades on the market. Manufactured using premium quality diamonds and a strengthened, pre-stressed metal body.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 115mm x 10mm x 22.23mm Pro General Construction Materials Diamond Blade
  • Width
    10mm
  • Bore Size
    22.23mm
  • Material
    Diamond
  • Number of Pieces
    1
  • Diameter
    115mm
  • Product Type
    Diamond Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome