230mm x 10mm x 22.23mm Pro Hard Construction Materials Diamond Blade

230mm x 10mm x 22.23mm Pro Hard Construction Materials Diamond Blade

Order Code: ZT4948339S

£17.39 Inc VAT (20%)


Description

Abracs Hcm-Pro Diamond Blade 230x10x22 230mm x 10mm x 22.23mm PRO Hard Construction Materials Diamond Blade Pro-line Hard Construction Materials Blades have been expertly developed with a soft bond so they can effectively cut through very hard materials such as granite with relative ease. The 10mm angled turbo segments and narrow gullets reduce the chance of segment loss & maximise performance. Manufactured with premium quality diamonds and a strengthened, pre-stressed metal body.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 230mm x 10mm x 22.23mm Pro Hard Construction Materials Diamond Blade
  • Material
    Diamond
  • Diameter
    230mm
  • Product Type
    Diamond Blades
  • Arbor Size
    22.23mm
  • Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome