230mm x 10mm x 22.23mm Pro-x General Construction Materials Diamond Blade

Order Code: ZT4948366S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.195%
10 +£32.3910%


Description

Abracs Gcm-Pro-X Diamond Blade 230x10x22 230mm x 10mm x 22.23mm PRO-X General Construction Materials Diamond Blade Abracs Pro-X General Construction Materials Diamond Blades are designed for maximum performance and long life. Suitable for cutting virtually all construction materials including steel and reinforced concrete. The 10mm continuous segment eliminates the chance of segment loss and cooling hole technology reduces cutting temperature and increases user visibility for enhanced safety. Manufactured using quality diamonds and a strengthened, pre-stressed metal body.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 230mm x 10mm x 22.23mm Pro-x General Construction Materials Diamond Blade
  • Product Type
    Diamond Blade
  • Material
    Diamond
  • Diameter
    230mm
  • Arbor Size
    22.23mm
  • Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome