230mm x 10mm x 22.23mm Trade General Construction Materials Diamond Blade

Order Code: ZT4948192S

£14.99 Inc VAT (20%)


Description

Abracs Trade Diamond Blade 230x10x22 230mm x 10mm x 22.23mm TRADE General Construction Materials Diamond Blade Trade-line General Construction Materials Diamond Blades are suitable for a variety of building materials. With a 10mm segment for increased lifespan this entry level professional combination blade has been designed to offer excellent value for money with a good cost per cut ratio. Key hole gullets to aid stock removal and clear debris from the cutting surface.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 230mm x 10mm x 22.23mm Trade General Construction Materials Diamond Blade
  • Diameter
    230mm
  • Height of segments
    10mm
  • Product Type
    Diamond Blade
  • Number of Pieces
    1
  • Arbor Size
    22.23mm
  • Blade Material
    Diamond

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome