2608615031 Eco Universal Diamond Cutting Disc 230mm

Order Code: ZT2603733S

£14.99 Inc VAT (20%)


Description

Bosch 2608615031 Eco Universal Diamond Cutting Disc 230mm The Bosch 2608615031 diamond cutting disc is designed for use with angle grinders. It features sintered cutting segments which ensure good performance and reliable cuts in general construction materials such as concrete, limestone and brick. Features: Eco for Universal Segmented Diamond Disc is the preferred choice for reliable cuts in general construction materials Sintered cutting segments for good performance in a variety of materials Suitable for use in concrete, brick, limestone and roofing tile Suitable for use with angle grinders Specification: Diameter: 230mm Cutting width: 2.6mm

See full description
Specifications for 2608615031 Eco Universal Diamond Cutting Disc 230mm
  • Application
    Universal
  • Number of Pieces
    1
  • Diameter
    230mm
  • Product Type
    Diamond Cutting Disc
  • Blade Material
    Diamond
  • Cutting Width
    2.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome