Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Diamond Saw Blades
300mm TPX90 Multi-Purpose Diamond Blade
By Mexco
Order Code:
ZT2422552S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/diamond-saw-blades/300mm-tpx90-multi-purpose-diamond-blade/p/ZT2422552S
Add to quotation
View all Diamond Saw Blades
Description
300mm x 20mm Multi-Purpose Diamond Disc
Specifications
Specifications for 300mm TPX90 Multi-Purpose Diamond Blade
Diameter
300mm
Blade Material
Diamond
Arbor Size
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome