0
1
2

31089818 Odd Job Work Platform 0.5m (0.3 x 0.6M Platform)

Order Code: ZT2602999S

£51.99 Inc VAT (20%)


Description

A compact yet stable and slip-resistant work platform with 150kg maximum load The 31089818 Odd Job Work Platform is compact and stable with a large slip-resistant platform and splayed base for extra stability. With a platform height of 0.5m, this work platform is the perfect tool for giving you a boost for odd jobs around your home and workshop. The lightweight aluminium platform enables the user to reach those areas that are just out of reach from ground level. It is ideal for painters and decorators, plumbers and plasterers - in fact, the odd job is so versatile that there are few professions that could not find a use for this unit. Features: Perfect for painters and decorators and other trades where a stable height aid is required Large non-slip platform Locking hinges for added safety while working Splayed base for extra stability Compact folded dimensions for easy storage Lightweight and easy to transport Simple to use Perfect for all odd jobs Specification: Style: Work platform Platform Height: 0.5m Platform Width: 0.6m Platform Depth: 0.3m Max. Load: 150kg (23.6st) Material: Aluminium Max. Safe Reach Height: 2.25m Folded Width: 0.395m Folded Depth: 0.7m Folded height: 0.155m Weight: 3.7kg

See full description
Specifications for 31089818 Odd Job Work Platform 0.5m (0.3 x 0.6M Platform)
  • Product Type
    Work Platform
  • Material
    Aluminium
  • Platform Depth
    0.3m
  • Folded Depth
    0.7m
  • Platform Width
    0.6m
  • Max. Safe Reach Height
    2.25m
  • Width
    0.4m
  • Weight
    3.7kg
  • Platform Height
    0.5m
  • Folded Height
    0.15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome