ABDBTPH115 Expert Mortar/Brick Raking Diamond Blade 115mm x 6.5mm x 22mm
Hover to enlarge the image

ABDBTPH115 Expert Mortar/Brick Raking Diamond Blade 115mm x 6.5mm x 22mm

Order Code:
MPN:

Product Description

Abracs ABDBTPH115 Expert Mortar/Brick Raking Diamond Blade 115mm x 6.5mm x 22mm The Abracs ABDBTPH115 is a 115mm Diamond Blade from the Expert Range designed for Mortar and Brick Raking. The high diamond concentration offers an unbeatable combination of rapid stock removal and long service life. Its 7mm segment also increases the lifespan of this blade and keyhole gullets clear debris from the cutting surface. Made from premium diamond, these quality blades are designed to last. Features: Manufactured to the highest standards for maximum durability Strengthened core for less flex and greater rigidity Excellent performance and great value 7mm diamond segment Extended performance Ferocious speed Premium diamond quality Manufactured to European safety standard EN13236 Specification: Max RPM: 13,300 Segment height: 7mm Diameter: 115mm Bore: 22mm

Specifications
Diameter
115mm
Material
Premium diamond
Blade Material
Diamond
Bore
22mm
Product Type
Diamond Blades
Height of segments
7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome