Mortar Raking Diamond Blade 115 x 22mm

Order Code: ZT1278962P

£19.99 Inc VAT (20%)


Description

This Faithfull diamond blade is specially designed for mortar raking applications, with a 6.4mm thick by 8mm deep heavily impregnated diamond segment. It quickly removes horizontal joints in brickwork prior to repointing. Blade Diameter: 115mm.Bore Size: 22.2mm.Segment width: 6.4mm.Segment Height: 8mm.

Specifications for Mortar Raking Diamond Blade 115 x 22mm
  • MFR Part No.
    TMR11522
  • Diameter
    115mm
  • Bore
    22.2mm
  • Bore Diameter
    22.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome