0
1
2
3
4

Cordless Universal Cutter 3.6V BAT7063393

Order Code: ZT2424366S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%


Description

The Batavia Cordless Universal Cutter for cutting all kind of materials, such as textiles, leather, carboard, wallpaper, etc. It has an ergonomic body design with a soft grip handle for optimal comfort. Supplied with 1 x Replacement Cutting Head and 1 x Charger. Specification Input Power Rechargeable Lithium-Ion Battery Run Time 3-5 Hours. Sound Level Pressure 79db Capacity 1300 mAh, 1 x Batavia Cordless Universal Cutter 3.6 Volt

See full description
Specifications for Cordless Universal Cutter 3.6V BAT7063393
  • Power Source
    Cordless 3.6V
  • Battery Supplied
    Built-in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome