Cutting Disc, Inox, 115 x 1 x 22.23mm
0
1

Cutting Disc, Inox, 115 x 1 x 22.23mm

Order Code: ZT1257802X

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%


Description

These cut off discs are specifically manufactured for high quality cutting of Inox stainless steel.

Features and Benefits
• Provides fast, clean cutting
• Won't leave burrs
• Won't leave a blue colour on the material, unlike similar discs of this type

Material Applications
• Stainless steel

See full description
Specifications for Cutting Disc, Inox, 115 x 1 x 22.23mm
  • Application
    Inox stainless steel
  • Maximum RPM
    13,300rpm
  • Blade Diameter
    115mm
  • Cutting Edge Type
    Continuous Rim
  • MFR Part No.
    2608603169
  • Blade Thickness
    1mm
  • Bore Diameter
    22.23mm
  • Number of Segments
    0
  • Item
    Diamond Blades
  • Maximum No Load Speed
    13300rpm
  • Number of Pieces
    1
  • Cutting Material
    Steel
  • Usage Type
    Dry Cutting
  • Diameter
    115mm
  • Series
    Inox
  • Bore
    22.23mm
  • Abrasive Material
    Aluminium Oxide
  • Thickness
    1mm
  • Suitable Materials
    Stainless Steel