DB210 Diamond Cutting Blade for Rage 3S 210mm

DB210 Diamond Cutting Blade for Rage 3S 210mm

Order Code: ZT2602389SCopy

£21.99 Inc VAT (20%)


Description

Evolution DB210 Diamond Cutting Blade for Rage 3S 210mm The Evolution DB210 is a high-quality diamond blade with a 210mm diameter. It is typically designed for use with the Rage 3S machine though will perform well in most other ceramic, limestone, marble and slate applications. The hardened blade body ensures the blade runs truer for longer giving fast efficient cuts time and time again. Features: A high-quality diamond blade Designed specifically for tile cutting including ceramic, limestone, Marble, Natural Stone, Porcelain and slate Continuous rim diamond blade Evolution cutting technology Hardened blade body ensures the blade runs truer for longer Suitable for Rage3-S and Rage3-S300 Specification: Blade Diameter: 210mm Max speed: 4500rpm Bore: 25.4mm Thickness: 2mm

See full description
Specifications for DB210 Diamond Cutting Blade for Rage 3S 210mm
  • Blade Diameter
    210mm
  • Bore
    25.4mm
  • Product Type
    Diamond Cutting Blade
  • Thickness
    2mm
  • Blade Material
    Diamond