Diamond Cutting Blade 115mm

Order Code: ZT4958366S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

SupaTool Diamond Cutting Blade 115mm Outstanding cutting performance. Consistent cutting depth and long cutting life. High quality diamond concentration. Suitable for most 115 Angle Grinders Max 13, 200 RPM 80m/s 2 Year Guarantee

Specifications for Diamond Cutting Blade 115mm
  • Diameter
    115mm
  • Material
    Diamond
  • Product Type
    Diamond Cutting Blade
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome