Diamond Disc Speedcross Extreme 115mm

Order Code: ZT5115539S

£40.99 Inc VAT (20%)


Description

The Diamond Disc Speedcross Extreme HUDD is perfectly designed for safety and efficiency in cutting all hard building materials. Not only does it ensure consistent cutting depth throughout its lifespan, it does so with no risk of disc breakages. Its precisely positioned diamonds and laser-welded short tooth segments deliver fast and precise cutting. This disc also features a segment height of up to 15mm which increases its longevity and durability, guaranteeing it can withstand tough applications without compromising on performance.

Features and Benefits
• Delivers high-quality cutting performance on all hard building materials
• Precisely positioned diamonds and laser-welded short tooth segments increase precision, efficiency and speed with no risk of disc breakages
• Cutting depth remains consistent throughout its lifespan
• Extended durability with a segment height of up to 15mm
• Boasts exceptional performance against tough applications

See full description
Specifications for Diamond Disc Speedcross Extreme 115mm
  • Abrasive Material
    Diamond
  • Maximum RPM
    16.6rpm
  • Bore
    22.23mm
  • Diameter
    115mm
  • MFR Part No.
    4932492147

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome