DT 600 U Supra 300 x 20mm Petrol Saw Universal Diamond Cutting Disc

Order Code: ZT1199192X

£89.99 Inc VAT (20%)


Description

High cutting performance - Long service life thanks to the use of premium-grade raw materials and diamonds - Clean cutting edges - Effortless cutting thanks to short serrated segments.

Design - Laser Welded / Segmentation - Short

Applications: Construction materials, Concrete, Universal, Cured Concrete, Reinforced, Chalky Sandstone.

See full description
Specifications for DT 600 U Supra 300 x 20mm Petrol Saw Universal Diamond Cutting Disc
  • MFR Part No.
    325183
  • Height of segments
    10mm
  • Bore Diameter
    20mm
  • Kerf
    2.8mm
  • Number of Segments
    32
  • Maximum RPM
    6,400rpm
  • Usage Type
    Wet & Dry Cutting
  • Blade Diameter
    300mm
  • Cutting Edge Type
    Segmented Rim
  • Standards Met
    Complies to oSa Regulations
    Manufactured According to EN13236
  • Application
    Concrete
    Universal
    Cured Concrete
    Chalky Sandstone
    Reinforced Concrete
    Construction Materials
  • Blade Thickness
    2.8mm
  • Number of Pieces
    1
  • Cutting Material
    Diamond
  • Maximum No Load Speed
    6400rpm
  • Item
    Diamond Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome