0
1
2
3
4
5

DT20462 Elite Diamond Segmented Wheel 230mm x 22.23mm

Order Code: ZT4028338S

£49.99 Inc VAT (20%)


Description

The Dewalt DT20462 ELITE Diamond Segmented Wheel has a high-alloy steel core allowing for straight lines and deep cuts
The Dewalt DT20462 ELITE Diamond Segmented Wheel is 230mm in diameter with a 22.23mm bore. Designed to provide durability and cut efficiently through hard materials the DEWALT ELITE SERIES Diamond Wheels are always ready for action. The laser welded segments have more diamonds and a stronger bond for UP TO 5X LONGER LIFE, cutting hard materials. Diamond Wheels offered a patented arrow blade design for a quick cut in hard concrete and high-quality straight deep cuts. This all-purpose cutting disc will cut Brick, Cinder Block, Concrete and Granite.

Note: Video is refers to larger versions of the ELITE Wheel.

Features:
Carbide reinforced matrix increases diamond bond strength which ​delivers high performance
Laser welded drop segments deliver Increase durability​
High-alloy steel core allow for straight lines and deep cuts
Segmented Elite ALL PURPOSE
Part of the Elite Series
Build to last
Built for Demanding Jobs Cutting Asphalt and Green Concrete​
Specification:
Part Number: DT20462
Diameter: 230mm/9 Inches

See full description
Specifications for DT20462 Elite Diamond Segmented Wheel 230mm x 22.23mm
  • Product Type
    Diamond Segmented Wheel
  • Blade Material
    Diamond
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome