0
1

DT20739-QZ Multi Tool Oscillating Diamond Edge Blade

Order Code: ZT1253845X

£42.99 Inc VAT (20%)


Description

DT20739 Diamond Edged Tile Cutting Blade

• Diamond coating for excellent blade life and durability
• Optimised blade design for fast, precise, clean cuts into tile
• Quick & easy blade change
• Max Cutting Depth 2.2mm
• Plunge Stroke / Movement - Up to 50mm

See full description
Specifications for DT20739-QZ Multi Tool Oscillating Diamond Edge Blade
  • Blade Material
    Diamond Coating
  • Type
    Blade
  • MFR Part No.
    DT20739-QZ
  • Length
    75mm
  • Width
    60mm
  • Compatible Materials
    Tile
    Ceramics
  • Item
    Multi Tool Accessories
  • Material
    Diamond Coating
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome