DT3743-XJ 230mm x 22.2mm Diamond Blade

Order Code: ZT1037608P

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 +£39.895%


Description

Laser welded diamond blades for building materials/concrete. For dry use. The best choice of diamond blade for fast aggressive cuts in most standard construction materials. Laser welded segments for use in tougher applications. High quality, low carbon steel core reduces distortion at high temperatures, giving better cutting performance and longer life. To EN13236.

DT3740-XJ: (Dia)230mm x (Bore)22.2mm.
DT3743-XJ: (Dia)230mm x (Bore 22.2mm.

See full description
Specifications for DT3743-XJ 230mm x 22.2mm Diamond Blade
  • Application
    Concrete
    Building Materials
  • Cutting Edge Type
    Segmented
  • Number of Segments
    15
  • Blade Thickness
    2.4mm
  • Height of segments
    2.4mm
  • Standards Met
    EN13236
  • Maximum RPM
    6,650rpm
  • MFR Part No.
    DT3743-XJ
  • Blade Diameter
    230mm
  • Bore Diameter
    22.2mm
  • Usage Type
    Dry Cutting
  • Number of Pieces
    1
  • Cutting Material
    Diamond
  • Item
    Diamond Blades
  • Maximum No Load Speed
    6650rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome