Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Diamond Saw Blades
Easy Cut Diamond Blade 115 x 22mm - Mortar Raker
By Sealey
Order Code:
ZT1232997P
£21.39
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
21.39
https://www.zoro.co.uk/shop/tools-and-machining/diamond-saw-blades/easy-cut-diamond-blade-115-x-22mm-mortar-raker/p/ZT1232997P
Add to quotation
View all Diamond Saw Blades
Description
Ideal for the removal of standard mortar from brickwork.
Specifications
Specifications for Easy Cut Diamond Blade 115 x 22mm - Mortar Raker
MFR Part No.
WDEC1156MR
Bore
Ø22mm
Disc Diameter
115mm(4-1/2in)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome