Ecd 2 in 1 SuperPro Cutting and Grinding Diamond Blade - 115mm

Ecd 2 in 1 SuperPro Cutting and Grinding Diamond Blade - 115mm

Order Code: ZT5592017SCopy

£65.99 Inc VAT (20%)
£69.995.5% off


Description

RUBI ECD 2 IN 1 SUPER PRO Diamond Blade with a electroplated continuous rim blade. Designed for cutting and grinding soft natural stone and ceramic tiles and synthetic materials. It can also be used for adjustment cuts and grinding on all types of porcelain and hard materials.The blade is two-sided and reversible for a better performance.Suitable for materials up to 25mm thick.Specifications: Diameter: 115mm.Bore: M14.Thickness: 1.8mm.

See full description
Specifications for Ecd 2 in 1 SuperPro Cutting and Grinding Diamond Blade - 115mm
  • Diameter
    115mm
  • Thickness
    1.8mm