Elite All Cut Multi-Material Diamond Blade - 400 x 25mm

Elite All Cut Multi-Material Diamond Blade - 400 x 25mm

Order Code: ZT5689379SCopy

£259.99 Inc VAT (20%)


Description

This CorePlus Elite All Cut Multi-Material Diamond Blade has the following specifications:Blade Diameter: 400mm.Bore: 25.4mm.Segment Size: 12mm.Segment Width: 3.5mm.Max. RPM: 3, 800/min.

Specifications for Elite All Cut Multi-Material Diamond Blade - 400 x 25mm
  • Diameter
    400mm
  • Bore Diameter
    25mm
  • Bore
    25.4mm
  • Blade Diameter
    400mm