0
1
2
3
4
5
6
7
8

Multi-Sharp Diamond Tool Sharpener ATT3500

Order Code: ZT1463881S

£10.19 Inc VAT (20%)
£10.997% off


Description

The Multi-Sharp ATT3500 Diamond Tool Sharpener is highly versatile, suitable for many applications around the home, garden, for DIY and sports. It has 3 sharpening surfaces (flat, grooved, and half-round), coated in high quality diamond particles, which provide excellent durability. Also, suitable for sharpening multi-tool blades, pen/utility knives carbide tile cutters, pointed tools and secateurs/loppers. The ATT3500's diamond surface sharpen's the hardest materials, including carbide, ceramic and stainless steel. The sharpening surface retain their flatness, and are extremely long-lasting. The anodised aluminium case protects the diamond rod when not in use. The rod is lockable at any length. Specification Diamond Rod Length 6.7cm (2.6in).

See full description
Specifications for Multi-Sharp Diamond Tool Sharpener ATT3500
  • MFR Part No.
    ATT3500
  • Type
    Sharpener
  • Sharpener Type
    Sharpener

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome