Spare Diamond Cutting Blade for TC08-450

Order Code: ZT1025701X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Diamond cutting blade for Osaki tile cutter TC08-450

• Blade Size: 180 x 2.2 x 22.2mm
• Manufactured to EN13236

Specifications for Spare Diamond Cutting Blade for TC08-450
  • Blade Type
    Tile
  • Bore Diameter
    22.2mm
  • Application
    Porcelain
    Stone
  • Maximum RPM
    8,500rpm
  • Cutting Action
    Fine Clean Cut
  • Number of Teeth
    0
  • Cutting Edge Type
    Continuous
  • Cutting Material
    Diamond
  • Blade Diameter
    180mm
  • MFR Part No.
    280-253
  • Blade Material
    High Speed Steel
  • Blade Thickness
    2.2mm
  • Usage Type
    Wet Cutting
  • Item
    Circular Saw Blades
  • Maximum No Load Speed
    8500rpm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome