Specialist Slim Diamond Combination Blade 115mm

Order Code: ZT3447736S

£69.99 Inc VAT (20%)


Description

Unique design allows cutting and grinding without changing blade
Slim profile for accurate, smooth cuts and minimal waste
Hot press sintered fo increase strength and improve reliability
Blade diameter 115mm
Arbor diameter 22.23mm
Cutting segment thickness 1.2mm
Grinding section height 26mm
Dry or wet use
Recommended for use with porcelains, ceramics, gres, clay tiles and quarry tiles

See full description
Specifications for Specialist Slim Diamond Combination Blade 115mm
  • Product Type
    Combination Blade
  • Cutting Segment Thickness
    1.2mm
  • Blade Diameter
    115mm
  • Arbor Diameter
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome