Tile & Ceramic Diamond Blade 115mm x 7mm x 22.23mm

Order Code: ZT4948413S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Abracs Tile & Ceramic Diamond Blade 115mm x 7mm x 22.23mm Continuous Rim Tile & Ceramic Blades for Tile cutting as well as a range of ceramic cutting applications. Ferocious Speed Ultimate Performance Premium Diamond Quality

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Tile & Ceramic Diamond Blade 115mm x 7mm x 22.23mm
  • Width
    7mm
  • Material
    Diamond
  • Product Type
    Diamond Blade
  • Diameter
    115mm
  • Arbor Size
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome