Trade Diamond Blade 115x10x22 115mm x 10mm x 22.23mm Trade General Construction Materials Diamond Blade

Order Code: ZT4948243S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Abracs Trade Diamond Blade 115x10x22 115mm x 10mm x 22.23mm TRADE General Construction Materials Diamond Blade Trade-line General Construction Materials Diamond Blades are suitable for a variety of building materials. With a 10mm segment for increased lifespan this entry level professional combination blade has been designed to offer excellent value for money with a good cost per cut ratio. Key hole gullets to aid stock removal and clear debris from the cutting surface.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Trade Diamond Blade 115x10x22 115mm x 10mm x 22.23mm Trade General Construction Materials Diamond Blade
  • Height of segments
    10mm
  • Material
    Diamond
  • Diameter
    115mm
  • Bore Size
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome