Trade Diamond Blade 300mm x 10mm x 20mm

Order Code: ZT4948180S

£24.99 Inc VAT (20%)


Description

Abracs Trade Diamond Blade 300mm x 10mm x 20mm Trade-line General Construction Materials Diamond Blades are suitable for a variety of building materials. With a 10mm segment for increased lifespan this entry level professional combination blade has been designed to offer excellent value for money with a good cost per cut ratio. Key hole gullets to aid stock removal and clear debris from the cutting surface.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Trade Diamond Blade 300mm x 10mm x 20mm
  • Height of segments
    10mm
  • Blade Diameter
    300mm
  • Blade Material
    Diamond
  • Arbor Size
    20mm
  • Product Type
    Diamond Blade
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome