Universal Diamond Blade 115 x 7 x 2.2 x 22.23mm

Order Code: ZT4961414S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

SupaTool Universal Diamond Blade 115 x 7 x 2.2 x 22.23mm. Max.80m/s. rpm max. 13200 Concrete, plain tiles, bricks, soft clinker, etc. Not for abrasive materials

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Universal Diamond Blade 115 x 7 x 2.2 x 22.23mm
  • Product Type
    Diamond Blade
  • Blade Material
    Diamond
  • Thickness
    2.2mm
  • Diameter
    115mm
  • Bore Diameter
    22.23mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome