Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Dies
Die Nuts
Die Hexagon 120mm - 2500161878
By Cembre
Order Code:
ZT4989751S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/die-nuts/die-hexagon-120mm-2500161878/p/ZT4989751S
Add to quotation
View all Die Nuts
Description
Cembre DIE HEXAGON 120MM Hydraulic Die Sets 130/150 KN ME29-C
Specifications
Specifications for Die Hexagon 120mm - 2500161878
Applications
Pipe cable lug and connectors
Compression Shape
Roll compression (shrinking)
Cross Section
120 - 120
120 - 120
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome