Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Dies
Die Nuts
Die Hexagon 150mm - 2500161887
By Cembre
Order Code:
ZT4984058S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/die-nuts/die-hexagon-150mm-2500161887/p/ZT4984058S
Add to quotation
View all Die Nuts
Description
Cembre DIE HEXAGON 150MM Hydraulic Die Sets 130/150 KN ME35-C
Specifications
Specifications for Die Hexagon 150mm - 2500161887
Cross Section
150 - 150
150 - 150
Applications
Pipe cable lug and connectors
Compression Shape
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome