Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Dies
/
Die Nuts
Die Hexagon 185mm - 2500161889
By Cembre
Order Code:
ZT4983993S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Die Nuts
Description
Cembre DIE HEXAGON 185MM Hydraulic Die Sets 130/150 KN ME40-C
Specifications
Specifications for Die Hexagon 185mm - 2500161889
Applications
Pipe cable lug and connectors
Compression Shape
Hexagon
Cross Section
185 - 185
Diameter
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome