Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Dies
Die Nuts
Die Hexagon 95mm - 2500161876
By Cembre
Order Code:
ZT4989685S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/die-nuts/die-hexagon-95mm-2500161876/p/ZT4989685S
Add to quotation
View all Die Nuts
Description
Cembre DIE HEXAGON 95MM Hydraulic Die Sets 130/150 KN ME20-C
Specifications
Specifications for Die Hexagon 95mm - 2500161876
Compression Shape
Hexagon
Cross Section
95 - 95
95 - 95
Applications
Pipe cable lug and connectors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome