Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Dies
Die Nuts
Die Nest 25mm - 2500150022
By Cembre
Order Code:
ZT4980055S
Copy
£45.99
Inc VAT (20%)
£59.99
23% off
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/die-nuts/die-nest-25mm-2500150022/p/ZT4980055S
Add to quotation
View all Die Nuts
Description
Cembre DIE NEST 25MM Hydraulic Die Sets 45/50/60 KN MA5
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Die Nest 25mm - 2500150022
Cross Section
25 - 25
25 - 25
Applications
Pipe cable lug and connectors
Compression Shape
Roll compression (shrinking)