Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Dies
/
Dies
F320 3/8" UNC X 1" Outside Diameter HSS Die
By Dormer
Order Code:
ZT3293221S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
11-13
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/dies/f320-3-8th-inch-unc-x-1-inch-outside-diameter-hss-die/p/ZT3293221S
Add to quotation
View all Dies
Description
Series F320 HSS Adjustable Dies - UNC
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for F320 3/8" UNC X 1" Outside Diameter HSS Die
Material
HSS
Thread Direction
Right Hnd
Finish/Coating
Bright
MFR Part No.
F3203/8X1
Thickness
3/8in
Thread Standard
UNC
Pitch
16 UNC
Outside Diameter
1in
Thread Size
3/8
Dimensions Standard
BS 1127
Series
F320
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome